This product requires certification to purchase.

2-1/4 in. Brass and Metal Shower Arm in Matte Black

Speakman

Versatile 2-1/4 in. Brass and Metal Shower Arm in Matte Black

  • Fast #
  • Part #SS2571MB
  • Item #8144297
  • Manufacturer Part #S-2571-MB
5 out of 5 Customer Rating
Brand image
Speakman

Versatile 2-1/4 in. Brass and Metal Shower Arm in Matte Black

  • Fast #
  • Part #SS2571MB
  • Item #8144297
  • Manufacturer Part #S-2571-MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass arm and metal flange construction
  • Coordinates with Speakman Rain Showers
  • Wall mounted installation
  • Arm measures 12” in length
  • 1/2” -14 NPTM connections
  • Corrosion resistant finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Residential
Collection:
Versatile
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/4
Faucet Part Type:
Shower Arm
GSA Approved:
No
Height:
3-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-2/5
Material:
Brass, Metal
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
12
UL Listed:
No
UPC:
671252151170
WaterSense Labeled:
No
Width:
2-1/4