2-1/4 in. Brass and Metal Shower Arm in Matte Black
Versatile 2-1/4 in. Brass and Metal Shower Arm in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, solid brass construction
- Coordinates with Speakman Rain Showers
- Ceiling-mounted installation
- Arm measures 12 inches in length
- Corrosion resistant finishes
- Coordinates with rain shower heads from Neo or Kubos collections
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential
- Collection:
- Versatile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-1/4
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12
- UL Listed:
- No
- UPC:
- 671252151187
- WaterSense Labeled:
- No