This product requires certification to purchase.

24 in. Shower Rail in Oil Rubbed Bronze

Speakman

Versatile™ 24 in. Shower Rail in Oil Rubbed Bronze

  • Fast #
  • Part #SVS153ADAORB
  • Item #8952737
  • Manufacturer Part #VS-153-ADA-ORB
5 out of 5 Customer Rating
Brand image
Speakman

Versatile™ 24 in. Shower Rail in Oil Rubbed Bronze

  • Fast #
  • Part #SVS153ADAORB
  • Item #8952737
  • Manufacturer Part #VS-153-ADA-ORB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 140
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features a durable, stainless steel construction that meets ADA standards
  • Meets ADA grab bar pull force requirements
  • Compatible with Speakman hand showers
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-4/5 in
Slide Bar Height
24 in
Width
5 in
Included Components
Hose Included
No
Characteristics & Features
Collection
Versatile™
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Warranty & Product Information
ADA Compliant
Yes
UPC
671252110276