This product requires certification to purchase.

5-1/2 in. Stainless Steel Shower Arm and Flange in Polished Brass

Speakman

Versatile 5-1/2 in. Stainless Steel Shower Arm and Flange in Polished Brass

  • Fast #
  • Part #SS2520PB
  • Item #3634627
  • Manufacturer Part #S-2520-PB
4.8 out of 5 Customer Rating
Brand image
Speakman

Versatile 5-1/2 in. Stainless Steel Shower Arm and Flange in Polished Brass

  • Fast #
  • Part #SS2520PB
  • Item #3634627
  • Manufacturer Part #S-2520-PB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5-1/2" solid brass shower arm
  • Includes stainless steel wall flange
  • 1/2" NPTM inlet & outlet
  • Available in Polished Chrome, Brushed Nickel, and Polished Brass
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Versatile
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2 in
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
6-3/4 in