5-FT METAL SHOWER HOSE-PN
Versatile™ 5-FT METAL SHOWER HOSE-PN
Product Details
Product Details
- Durable metal hose and metal couplings
- Dual checks safeguard against backflow
- 5-foot long
- Flexible, tangle-free design
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Hose
- Height:
- 23/25
- Hose Length:
- 60
- IAPMO Listed:
- No
- Installation Type:
- Shower Arm Mount
- Length:
- 59
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Type:
- Showerhead
- UPC:
- 671252112010
- WaterSense Labeled:
- No
- Width:
- 23/25