60 in. Hand Shower Hose in Brushed Nickel
Versatile 60 in. Hand Shower Hose in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in PA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in PA
Product Details
Product Details
- Durable metal hose and metal couplings
- Dual checks safeguard against backflow
- 5-foot long
- Flexible, tangle-free design
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Collection:
- Versatile
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSF
- End Connection 2:
- NPSF
- End Connections:
- NPSF
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Hose Length:
- 60
- IAPMO Listed:
- No
- Installation Type:
- Shower Arm Mount
- Length:
- 5
- Material:
- Stainless Steel
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252112003
- WaterSense Labeled:
- No
- Width:
- 23/25