69 in. Hand Shower Hose in Polished Chrome
Versatile™ 69 in. Hand Shower Hose in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in AZ
Product Details
Product Details
- Square locking stainless steel shower hose
- Rubber liner
- 69" length
- 1/2" NPSF connections
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Hose
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 69
- Hose Length:
- 69
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252048562
- WaterSense Labeled:
- No