This product requires certification to purchase.

7 in. Shower Arm & Flange Polished Nickel

Speakman

Versatile™ 7 in. Shower Arm & Flange Polished Nickel

  • Fast #
  • Part #SS2500PN
  • Item #3634831
  • Manufacturer Part #S-2500-PN
4.5 out of 5 Customer Rating
Brand image
Speakman

Versatile™ 7 in. Shower Arm & Flange Polished Nickel

  • Fast #
  • Part #SS2500PN
  • Item #3634831
  • Manufacturer Part #S-2500-PN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7" stainless steel shower arm
  • 1/2" NPTM connections
  • Available in Polished Chrome, Polished Nickel, Polished Brass, Brushed Nickel, and Oil Rubbed Bronze
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2 in