7 in. Shower Arm and Flange in Polished Brass
Versatile™ 7 in. Shower Arm and Flange in Polished Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 7" stainless steel shower arm
- 1/2" NPTM connections
- Available in Polished Chrome, Polished Nickel, Polished Brass, Brushed Nickel, and Oil Rubbed Bronze
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Versatile™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Diameter:
- 2-1/16
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252083716
- WaterSense Labeled:
- No
- Width:
- 2