Single Function Hand Shower in Polished Chrome
Versatile™ Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a powerful, single function spray hand shower
- Hand shower features integral thumb operated pause/trickle non-positive shut-off
- Includes 69-inch metal hose, vacuum breaker and mounting bracket
- 30 In. slide bar and swivel connector allows for wide range of hand shower height adjustability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Hand Shower Diameter:
- 3-13/100 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- No
- Length:
- 59-11/200 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No