*CVR* 5 FT MTL SHWR HOSE BN
Versatile™ *CVR* 5 FT MTL SHWR HOSE BN
Package Quantity Info:
Each: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable metal hose and plastic couplings
- 5-feet long
- Flexible, tangle-free design
- Includes integral check valve
- Compatible with all Speakman Hand Showers
- Inlet/Outlet: 1/2”-14 NPSM Threaded Swivel Connector
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Height:
- 2
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 9-1/2
- NSF Certified:
- No
- Pause Control:
- No
- Type:
- Showerhead
- UPC:
- 671252131608
- WaterSense Labeled:
- No
- Width:
- 5-1/8