This product requires certification to purchase.

1/2 in. x 5 ft. NPSM Metal Shower Hose in Polished Chrome

Speakman

Versatile™ 1/2 in. x 5 ft. NPSM Metal Shower Hose in Polished Chrome

  • Fast #
  • Part #SVS158
  • Item #7846225
  • Manufacturer Part #VS-158
4.1 out of 5 Customer Rating
Brand image
Speakman

Versatile™ 1/2 in. x 5 ft. NPSM Metal Shower Hose in Polished Chrome

  • Fast #
  • Part #SVS158
  • Item #7846225
  • Manufacturer Part #VS-158
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Durable metal hose and plastic couplings
  • 5-feet long
  • Flexible, tangle-free design
  • Includes integral check valve
  • Compatible with all Speakman hand showers
  • Inlet/Outlet: 1/2 in-14 NPSM threaded swivel connector
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Commercial
Collection:
Versatile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Height:
2
IAPMO Listed:
Yes
Length:
5
Material:
Metal
NSF Certified:
No
UPC:
671252131592
WaterSense Labeled:
Yes
Width:
1-1/16