Hand Shower Holder in Polished Chrome
Versatile™ Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wall mounted hand held shower head holder
- Compatible with all Speakman Hand Held Shower Heads
- Two positions for holding your hand shower
- Including mounting hardware
- Available in Polished Chrome, Brushed Nickel, and Polished Brass
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Plastic, Metal
- NSF Certified:
- No
- UPC:
- 671252076152
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in