Hand Shower Pause Adapter in Brushed Nickel
Versatile™ Hand Shower Pause Adapter in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pause/trickle control for hand showers
- Connects in-line between hand shower & hose
- 1/2" NPSF female outlet
- 1/2" NPSM male inlet
- Plated finish protects against corrosion
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Versatile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 31/32
- End Connection 1:
- Threaded
- End Connection 2:
- NPSF
- End Connections:
- Threaded x NPSF
- Faucet Part Type:
- Hand Shower Parts
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 1-9/25
- IAPMO Listed:
- Yes
- Installation Type:
- Inline
- Length:
- 24/25
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252092954
- WaterSense Labeled:
- No
- Width:
- 1-13/25