NPSF x NPSM Vacuum Breaker in Polished Chrome
Versatile™ NPSF x NPSM Vacuum Breaker in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- In-line vacuum breaker
- 1/2" NPTF inlet
- 1/2" NPSF outlet
- ASSE 1001 Certified
- 1/2 In. NPSM outlet
Specifications
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- NPSM
- End Connections:
- Threaded x NPSM
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-47/50
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 671252013348
- WaterSense Labeled:
- No