This product requires certification to purchase.

Rain Shower Arm and Flange in Brushed Nickel

Speakman

Versatile™ Rain Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #SS2571BN
  • Item #7362389
  • Manufacturer Part #S-2571-BN
5 out of 5 Customer Rating
Brand image
Speakman

Versatile™ Rain Shower Arm and Flange in Brushed Nickel

  • Fast #
  • Part #SS2571BN
  • Item #7362389
  • Manufacturer Part #S-2571-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bath, ME
    Pick Up  Not Available
    Not available in ME
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in ME

Product Details

Product Details

  • Brass arm and metal flange construction
  • Coordinates with Speakman Rain Showers
  • Wall mounted installation
  • Arm measures 12” in length
  • 1/2” -14 NPTM connections
  • Corrosion resistant finish
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
No
Application:
Commercial
CSA Certified:
No
Collection:
Versatile™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-1/2
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-2/5
Material:
Brass, Stainless Steel
NSF Certified:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
12
UPC:
671252126055
WaterSense Labeled:
No
Width:
2-1/4