Shower Arm and Flange in Matte Black
Versatile™ Shower Arm and Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower arm is 6 inches long
- Brass arm and metal flange construction
- 1/2"-14 NPTM connections
- Ceiling-mount installation
- Corrosion resistant finish
- Coordinates with rain shower heads from the Neo or Kubos collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Versatile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Ceiling Mount
- Length:
- 6
- Material:
- Brass, Stainless Steel
- Shower Arm Reach:
- 6
- UPC:
- 671252150746
- Width:
- 2-1/4