Shower Rail in Polished Chrome
Versatile™ Shower Rail in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 30 in. Slide Bar
- Mounting hardware included
- Available in Polished Chrome
- Brass construction
- Easy to adjust hand shower holder allows for user positioning preference
- 5 Year Limited Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Versatile™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 30
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-73/100
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252013362
- Width:
- 1-7/8