This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Speakman

Versatile™ Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SVS1001ADAPC
  • Item #3634844
  • Manufacturer Part #VS-1001-ADA-PC
5 out of 5 Customer Rating
Brand image
Speakman

Versatile™ Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #SVS1001ADAPC
  • Item #3634844
  • Manufacturer Part #VS-1001-ADA-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of lightweight Speakman Engineered Plastic
  • 60 in. Metal hose and mounting bracket included
  • Single function spray setting
  • Consistent spray performance even under low water pressure
  • Easy to install
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Versatile™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount, Shower Arm Mount
Hand Shower Diameter:
3-13/100 in
Hand Shower Flow Rate:
2.5 gpm
Height:
5 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed:
Yes
Pause Control:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No