Swivel Connector for Hand Shower in Polished Chrome
Versatile™ Swivel Connector for Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allows for hand shower position to swivel easily adjusting spray direction
- 1/2" NPSM inlet
- 1/2" NPSF outlet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- NPSF
- End Connections:
- Threaded x NPSF
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- UPC:
- 671252051821
- WaterSense Labeled:
- No