Swivel Connector for Hand Shower in White
Versatile™ Swivel Connector for Hand Shower in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows for hand shower position to swivel easily adjusting spray direction
- 1/2" NPSM inlet
- 1/2" NPSF outlet
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- NPSF
- End Connections:
- Threaded x NPSF
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No