Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Versatile™ Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-way diverter operation
- Features a durable, solid brass construction
- 1/2" NPSF inlet. 1/2" NPSM outlet
- Available in Polished Chrome, Brushed Nickel & Matte Black finishes
- Mounts directly to in-wall shower arm
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- No
- Collection:
- Versatile™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-3/8
- IAPMO Listed:
- No
- Installation Type:
- Inline
- Length:
- 3
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252058004
- WaterSense Labeled:
- No
- Width:
- 2-19/50