VS-128 Hand Shower Holder in Black
Versatile VS-128 Hand Shower Holder in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 960-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall mounted metal hand held shower head holder
- Compatible with all Speakman hand held shower heads
- Two positions for holding your hand shower
- Includes mounting hardware
- Available in various finishes
Specifications
- ADA Compliant:
- No
- Collection:
- Versatile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-7/25 in
- Faucet Part Type:
- Bracket
- Height:
- 2-7/25 in
- Length:
- 2-29/100 in
- Material:
- Brass
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 671252168161
- Width:
- 2-7/25 in