This product requires certification to purchase.

VS-157 60 in. Shower Hose in Black

Speakman

Versatile VS-157 60 in. Shower Hose in Black

  • Fast #
  • Part #SVS157MB
  • Item #10101279
  • Manufacturer Part #VS-157-MB
3.6 out of 5 Customer Rating
Brand image
Speakman

Versatile VS-157 60 in. Shower Hose in Black

  • Fast #
  • Part #SVS157MB
  • Item #10101279
  • Manufacturer Part #VS-157-MB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable metal hose and metal couplings
  • Dual checks safeguard against backflow
  • 5-foot long
  • Flexible, tangle-free design
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Versatile
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
23/25 in
Faucet Part Type:
Shower Hose
Height:
23/25 in
Length:
59-11/200 in
Material:
Metal
NSF Certified:
No
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252112058
WaterSense Labeled:
No
Width:
23/25 in