This product requires certification to purchase.

8-Jet High Pressure Showerhead in Polished Chrome

Speakman

Vintage™ 8-Jet High Pressure Showerhead in Polished Chrome

  • Fast #
  • Part #SS3019
  • Item #4423878
  • Manufacturer Part #S-3019
3.3 out of 5 Customer Rating
Brand image
Speakman

Vintage™ 8-Jet High Pressure Showerhead in Polished Chrome

  • Fast #
  • Part #SS3019
  • Item #4423878
  • Manufacturer Part #S-3019
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Equipped with 64 customizable sprays
  • Durable, solid brass construction
  • Features spray adjusting Anystream technology
  • 2.5 GPM flow rate
  • Corrosion-resistant polished chrome finish
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vintage™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5-19/20 in
IAPMO Listed:
Yes
Length:
5-1/10 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Flood, Intense, Rain
WaterSense Labeled:
No
Width:
4-3/25 in