California Energy Commission Registered 1.75 3F SHWRHD CP
Vintage™ California Energy Commission Registered 1.75 3F SHWRHD CP
Package Quantity Info:
Each: 1 Case: 12 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Equipped with 48 customizable sprays
- Durable, solid-brass construction.
- Features spray adjusting Anystream technology
- WaterSense Certified 1.75 GPM flow rate
- Corrosion-resistant polished chrome finish
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vintage™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Height:
- 4-4/5
- IAPMO Listed:
- Yes
- Length:
- 4-1/5
- NSF Certified:
- No
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- Showerhead
- UPC:
- 671252140464
- WaterSense Labeled:
- No
- Width:
- 3-2/5