This product requires certification to purchase.

Wall Bracket in Stainless Steel

Speakman

Safe-T-Zone Wall Bracket in Stainless Steel

  • Fast #
  • Part #SSTWBK3
  • Item #8144263
  • Manufacturer Part #STW-BK3
4.5 out of 5 Customer Rating
Brand image
Speakman

Safe-T-Zone Wall Bracket in Stainless Steel

  • Fast #
  • Part #SSTWBK3
  • Item #8144263
  • Manufacturer Part #STW-BK3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For installation with STW-350
  • Stainless steel construction
  • Includes all necessary mounting hardware
  • Genuine Speakman Part
  • 3 Year Limited Warranty
  • Corrosion resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
STW-350 Thermostatic Mixing Valve
Collection:
Safe-T-Zone
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-3/4 in
Faucet Part Type:
Bracket
GSA Approved:
No
Height:
6-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3-813/1000 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No
UPC:
671252145919
WaterSense Labeled:
No
Width:
10 in