This product requires certification to purchase.

1 in. Socket Strainer PVC and EPDM Mesh Wye

Spears® Manufacturing Company

1 in. Socket Strainer PVC and EPDM Mesh Wye

  • Fast #
  • Part #SYS22P20010
  • Item #4114367
  • Manufacturer Part #YS22P20-010
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 in. Socket Strainer PVC and EPDM Mesh Wye

  • Fast #
  • Part #SYS22P20010
  • Item #4114367
  • Manufacturer Part #YS22P20-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Injection molded
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Size 3:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211738955