12 in. Spigot x Socket Schedule 40 PVC Adapter
12 in. Spigot x Socket Schedule 40 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 054211638545