This product requires certification to purchase.

1 oz. Blue Pipe Joint Compound

Spears® Manufacturing Company

Blue 75™ 1 oz. Blue Pipe Joint Compound

  • Fast #
  • Part #SSB75020
  • Item #1586574
  • Manufacturer Part #SB75-020
3.3 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

Blue 75™ 1 oz. Blue Pipe Joint Compound

  • Fast #
  • Part #SSB75020
  • Item #1586574
  • Manufacturer Part #SB75-020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-hardening, lubricating anti-seize formulation
  • Safe, non-toxic, lead & silicone free
  • Non-corrosive, non-conductive
  • Convenient packaging availability
  • Specially designed for Spears® threaded fittings & valves
  • Suitable for use in connecting other metallic fittings or valves to PVC or CPVC fittings or valves
  • NSF® certified for use with potable water
  • Requires Certification

Documents


Specifications

Application:
CPVC Fittings, PVC Fittings, Pipe Valve and Fittings
CARB OTC LEED Compliant:
No
Collection:
Blue 75™
Color:
Blue
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
1 oz
Temperature Range:
20 to 140 Deg F
UPC:
054211738047