1 qt Blue Pipe Joint Compound
Blue 75™ 1 qt Blue Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-hardening, lubricating anti-seize formulation
- Safe, non-toxic, lead & silicone free
- Non-corrosive, non-conductive
- Convenient packaging availability
- Specially designed for Spears® threaded fittings & valves
- Suitable for use in connecting other metallic fittings or valves to PVC or CPVC fittings or valves
- NSF® certified for use with potable water
Documents
Specifications
- Application:
- CPVC Fittings, PVC Fittings, Pipe Valve and Fittings
- CARB OTC LEED Compliant:
- No
- Collection:
- Blue 75™
- Color:
- Blue
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 1 qt
- Temperature Range:
- 20 to 140 Deg F
- UPC:
- 054211738054