This product requires certification to purchase.

10-18 AWG Wire Connector

Spears® Manufacturing Company

10-18 AWG Wire Connector

  • Fast #
  • Part #SDS400
  • Item #1118676
  • Manufacturer Part #DS-400
3.7 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

10-18 AWG Wire Connector

  • Fast #
  • Part #SDS400
  • Item #1118676
  • Manufacturer Part #DS-400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed to be compatible with multiple wire gauge sizes
  • Made in the U.S.A.
  • Requires Certification

Specifications

Application:
Irrigation
Color Finish Name:
Black
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Dri-Splice Connector
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
054211710142
Wire Gauge (AWG):
10 ga;11 ga;12 ga;13 ga;14 ga;15 ga;16 ga;17 ga;18 ga