This product requires certification to purchase.

3/4 in Plastic Hose Washer

Spears® Manufacturing Company

3/4 in Plastic Hose Washer

  • Fast #
  • Part #SAP100
  • Item #1118620
  • Manufacturer Part #AP-100
4.6 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

3/4 in Plastic Hose Washer

  • Fast #
  • Part #SAP100
  • Item #1118620
  • Manufacturer Part #AP-100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/4 PVC hose cap FHT w/washer
  • Requires Certification

Specifications

End Connection 1:
FGHT
End Connections:
FGHT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plastic
Material Type:
PVC
Product Type:
Hose Cap, Washer
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211139943
Weight:
0.02 lb