0.50 oz. Fast Set Yellow Pipe Cement
Evertuff® 0.50 oz. Fast Set Yellow Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-2846, ASTM F-493
- Collection:
- Evertuff®
- Color:
- Yellow
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 0.50 oz
- UPC:
- 054211008515