This product requires certification to purchase.

1 in. CPVC CPVC Repair Sprinkler Coupling

Spears® Manufacturing Company

FlameGuard® GripLoc™ 1 in. CPVC CPVC Repair Sprinkler Coupling

  • Fast #
  • Part #SSG11810CO
  • Item #5074857
  • Manufacturer Part #SG118-10CO
3.3 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

FlameGuard® GripLoc™ 1 in. CPVC CPVC Repair Sprinkler Coupling

  • Fast #
  • Part #SSG11810CO
  • Item #5074857
  • Manufacturer Part #SG118-10CO
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
FlameGuard® GripLoc™
Color Finish Name:
Orange
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Repair Coupling
IAPMO Listed:
No
Length:
7-7/16
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
150
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
054211097113
Weight:
0.72