1 x 1/2 in. Socket Weld x SR FPT Stainless Steel and CPVC Sprinkler Adapter
FlameGuard® 1 x 1/2 in. Socket Weld x SR FPT Stainless Steel and CPVC Sprinkler Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 2-7/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 054211717073