This product requires certification to purchase.

1 x 1/2 x 1 in. Socket x SR FIPT CPVC Sprinkler Tee

Spears® Manufacturing Company

FlameGuard® 1 x 1/2 x 1 in. Socket x SR FIPT CPVC Sprinkler Tee

  • Fast #
  • Part #S4203122SR
  • Item #3516457
  • Manufacturer Part #4203-122SR
4.8 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

FlameGuard® 1 x 1/2 x 1 in. Socket x SR FIPT CPVC Sprinkler Tee

  • Fast #
  • Part #S4203122SR
  • Item #3516457
  • Manufacturer Part #4203-122SR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
FlameGuard®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x Socket Weld x FPT
Fitting Size 1:
1
Fitting Size 2:
1/2
Fitting Size 3:
1
Fitting Sizes:
1 in x 1/2 in x 1 in
Material:
Plastic
Material Type:
CPVC
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211717486