2 x 3/4 in. Spigot x Socket Weld Painted CPVC Sprinkler Bushing
FlameGuard® 2 x 3/4 in. Spigot x Socket Weld Painted CPVC Sprinkler Bushing
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM F-438, ASTM F-439, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2 in x 3/4 in
- Fitting Type:
- Sprinkler Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Pressure - High:
- 25
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211177112