3/4 x 3/4 in. CPVC Sprinkler Coupling
FlameGuard™ 3/4 x 3/4 in. CPVC Sprinkler Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-439, ASTM F-438, ASTM F-442
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- FlameGuard™
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 1-31/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 054211180730
- Weight:
- 0.05 lb