This product requires certification to purchase.

3/4 in. Spigot x Socket CPVC Short Repair Coupling in Orange

Spears® Manufacturing Company

3/4 in. Spigot x Socket CPVC Short Repair Coupling in Orange

  • Fast #
  • Part #SSH11807CO
  • Item #4326231
  • Manufacturer Part #SH118-07CO
3.8 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

3/4 in. Spigot x Socket CPVC Short Repair Coupling in Orange

  • Fast #
  • Part #SSH11807CO
  • Item #4326231
  • Manufacturer Part #SH118-07CO
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Orange
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Fitting Type:
Repair Coupling
IAPMO Listed:
No
Length:
5-3/8
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
150
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UL Listed:
No
UPC:
054211043042
Weight:
0.31