3/4 x 1/2 in. CPVC Sprinkler Sxsrfip Adapter
3/4 x 1/2 in. CPVC Sprinkler Sxsrfip Adapter
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- FPT
- End Connections:
- Socket Weld x Female
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Material:
- Plastic
- Material Type:
- CPVC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211885338