Spears

3/4 x 2 in. Threaded Straight Schedule 80 PVC Pipe Nipple

Part #S1883020  |  Manufacturer Part #1883-020

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Injection molded
  • Exceptional chemical and corrosion resistance unlike metal, PVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
  • High temperature ratings PVC thermoplastic can handle fluids at service temperatures up to 140 Deg F allowing a wide range of process applications, including corrosive fluids
  • Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
  • Lifetime limited warranty
  • Made in USA

Specifications

ASTM Specifications: [ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863]

Clean Bagged: No

Color Finish: Grey

End Connection 1: Plain End

End Connection 2: MPT

End Connections: Plain End x MPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 2 in

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

Schedule Class: 80