This product requires certification to purchase.

1-1/2 x 1-1/4 in. Socket Weld CPVC Sprinkler Coupling

Spears® Manufacturing Company

FlameGuard™ 1-1/2 x 1-1/4 in. Socket Weld CPVC Sprinkler Coupling

  • Fast #
  • Part #S4229212
  • Item #244403
  • Manufacturer Part #4229-212
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

FlameGuard™ 1-1/2 x 1-1/4 in. Socket Weld CPVC Sprinkler Coupling

  • Fast #
  • Part #S4229212
  • Item #244403
  • Manufacturer Part #4229-212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
FlameGuard™
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211180877