This product requires certification to purchase.

1-1/4 x 1 x 1/2 in. CPVC Sprinkler Tee

Spears® Manufacturing Company

FlameGuard® 1-1/4 x 1 x 1/2 in. CPVC Sprinkler Tee

  • Fast #
  • Part #S4202156
  • Item #460846
  • Manufacturer Part #4202-156
4.7 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

FlameGuard® 1-1/4 x 1 x 1/2 in. CPVC Sprinkler Tee

  • Fast #
  • Part #S4202156
  • Item #460846
  • Manufacturer Part #4202-156
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Collection:
FlameGuard®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
FPT
End Connections:
Socket Weld x Socket Weld x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1 in x 1/2 in
Material:
Plastic
Material Type:
CPVC
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
UPC:
054211189191