2-1/2 in. CPVC Sprinkler Cap
FlameGuard® 2-1/2 in. CPVC Sprinkler Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Molded Bush-Fab
- Made in USA
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- FlameGuard®
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- CPVC
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211180075