2-1/2 x 2-1/2 x 2 in. CPVC Sprinkler Tee
FlameGuard® 2-1/2 x 2-1/2 x 2 in. CPVC Sprinkler Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Collection:
- FlameGuard®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 2 in
- Material:
- Plastic
- Material Type:
- CPVC