This product requires certification to purchase.

2 x 1 in. Socket Weld CPVC Sprinkler Coupling

Spears® Manufacturing Company

FlameGuard™ 2 x 1 in. Socket Weld CPVC Sprinkler Coupling

  • Fast #
  • Part #S4229249
  • Item #3449566
  • Manufacturer Part #4229-249
4.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

FlameGuard™ 2 x 1 in. Socket Weld CPVC Sprinkler Coupling

  • Fast #
  • Part #S4229249
  • Item #3449566
  • Manufacturer Part #4229-249
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Clean Bagged:
No
Collection:
FlameGuard™
Color Finish Name:
Orange
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UL Listed:
Yes
UPC:
054211180990
Weight:
0.38 lb