Spears
FlameGuard™ 2 x 2 in. CPVC Sprinkler Coupling
Part #S4229020 | Item #460662 | Manufacturer Part #4229-020
Fitting Sizes:
Product Details
- Molded Bush-Fab
- Made in USA
Documents
Specifications
Application: [Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas]
Coating: Painted
Collection: FlameGuard™
End Connection 1: Socket
End Connection 2: Socket
End Connections: Socket
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Length: 3-1/8 in
Material: Plastic
Material Type: CPVC
Product Type: CPVC
UL Listed: Yes
-
Starting at $19.64