2 x 2 x 1 in. Orange CPVC Fire Sprinkler Tee
FlameGuard® 2 x 2 x 1 in. Orange CPVC Fire Sprinkler Tee
Package Quantity Info:
Each: 1 Inner Pack: 10All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM F-438, ASTM F-439
- Application:
- Fire Protection
- Clean Bagged:
- No
- Collection:
- FlameGuard®
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2 in x 2 in x 1 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211187555