3 in. x 15 ft. Plain End SDR 13.5 Domestic Plastic Sprinkler Pipe
FlameGuard® 3 in. x 15 ft. Plain End SDR 13.5 Domestic Plastic Sprinkler Pipe
Package Quantity Info:
Foot: 1 Stick: 15 Bundle: 45 Lift: 720All Sizes
Product Details
Product Details
- Lightweight durable CPVC piping for light hazard fire sprinkler systems
- Made in the U.S.A.
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-438, ASTM F-439, ASTM F-442
- Application:
- Fire Protection, Fire Sprinkler Pipes
- Collection:
- FlameGuard®
- Color Finish Name:
- Orange
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- ISO:
- ISO 9001:2008
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes
- UPC:
- 054211780060
- Wall Thickness:
- 0.259 in